RVJ 1614 W/ RAISED COVER / NON-METALLIC HINGE / 2 TWIST LATC

Item #: 963899

Cat #: RVJ1614NHWLL2

UPC: 635394008716

to view pricing and more.
RVJ 1614 W/ RAISED COVER / NON-METALLIC HINGE / 2 TWIST LATCH

Overview

RVJ 1614 W/ RAISED COVER / NON-METALLIC HINGE / 2 TWIST LATCH

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394008716, RVJ1614NHWLL2

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte
Width: 15.320 in
Depth: 6.670 in
Height: 17.320 in
Color: Light Gray
Standards: California Proposition 65, Build America Buy America Compliant
Width: 15.320 in
Height: 17.320 in
Material: Fiberglass
Finish: Smooth Matte
Depth: 6.670 in