SpectraCool Narrow Indoor/Outdoor AC with RAC, 4000 BTU 115V, Lt Gray, Steel

Item #: 963952

Cat #: N280416G060

UPC: 783510239084

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N280416G060 item is rated 4000 BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N280416G060 item is rated 4000 BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239084, N280416G060

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Material: Steel
BTU: 4000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1172
Width: 11.500 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
Wattage: 1172
Depth: 14 in
Height: 28 in
BTU: 4000
IP/NEMA Rating: NEMA 4X