REXEL logo

PUSH BUTTON 600VAC

Item #: 96407
Cat #: 9001KR24RH6
UPC: 785901033516
Sign In or Register to view pricing and more.
SQD 9001KR24RH6 PUSH BUTTON 600VAC

Product Overview

SQD 9001KR24RH6 PUSH BUTTON 600VAC
Also known as: 785901033516, 9001KR24RH6

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)