Disconnect Switch, 60-100A, Extended Shaft, 5.90"

Item #: 96409

Cat #: BDS150

UPC: 051712412247

to view pricing and more.
Documents & Guides
Disconnect Switch, 60 - 100 Amp, Extended Shaft, 5.90 Inch

Overview

Disconnect Switch, 60 - 100 Amp, Extended Shaft, 5.90 Inch
Also known as: 051712412247, BDS150

Specifications

Mounting: Door
Type: Operating Shaft
Volts DC: 600
Length: 5.900 in
Amps Range: 60 - 100
Mounting: Door
Volts DC: 600
Amps Range: 60 - 100
Type: Operating Shaft
Length: 5.900 in