4' 14.5W T8 LED Lamp, 30K

Item #: 964103

Cat #: 14.5T8/4F/830/BYP

UPC: 737212977201

to view pricing and more.
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 80, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.

Overview

LED Lamp, 14.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 80, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.
Also known as: 737212977201, 14.5T8/4F/830/BYP

Specifications

Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 4 ft, 48 in
Lumens: 1600
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277