14W BR40 LED Lamp, 30K

Item #: 964104

Cat #: 14BR40DIM/830

UPC: 028672406371

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: 110º, Rated Average Life: 25,000 Hrs., Energy Star

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: 110º, Rated Average Life: 25,000 Hrs., Energy Star

This TITANIUM LED SERIES BR40 has been designed and engineered for demanding commercial applications. Featuring the revolutionary CLOUD design, this 14W lamp weighs just 175g and maintains a traditional incandescent form factor. With a high 79 LPW efficacy and an evenly diffused beam spread, this environmentally friendly lamp is an ideal choice for recessed, accent, and general lighting applications. This lamp is also suitable for use in enclosed fixtures. Install this retrofit solution and turn ON the savings.

Also known as: 028672406371, 14BR40DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Angle: 110°
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 14
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Light Technology: LED
Angle: 110°