12W A19 LED Lamp, 30K

Item #: 964106

Cat #: 12A19G4DIM/830

UPC: 663593161765

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1150, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1150, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

This TITANIUM LED SERIES 4.0 A19 has been designed and engineered for demanding commercial applications. This lamp meets the new ENERGY STAR V1.1 requirements for omnidirectional lamps by emitting 330° of evenly diffused light. With just 12W, this lamp produces 1150 lumens and seamlessly replaces incandescents and CFLs without sacrificing light quality. Its industry leading 96 LPW efficacy is more than 70% higher than the ENERGY STAR requirement. Simply install in your existing fixture and turn ON the savings.

Also known as: 663593161765, 12A19G4DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 1150
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 1150
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED