BUSS BK/MDA-30-R MDA 30A BUSS TD BK

Item #: 964209

Cat #: BK/MDA-30-R

UPC: 051712541008

to view pricing and more.
Documents & Guides
BUS BK/MDA-30-R MDA 30A BUS T

Overview

BUS BK/MDA-30-R MDA 30A BUS T
Also known as: 051712541008, BK/MDA-30-R

Specifications

Volts DC: 32, 125
Speed: Time Delay
Type: Fuse, Electronic
Amps: 30
Volts AC: 250
Volts DC: 32, 125
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 30