SEC RACK EXT BRACKET

Item #: 964274

Cat #: PS2355

UPC: 096359069805

to view pricing and more.
Documents & Guides
SEC RACK EXT BRACKET

Overview

SEC RACK EXT BRACKET

For utility neutral and secondary lines, the Hubbell-Chance brand offers ANSI class spool insulators along with the necessary clevises, racks, and spool bolts for installation. Screw and clamp-type porcelain and nylon wireholders are offered for service drops. All items are in compliance with applicable electric utility industry standards.

Also known as: 096359069805, PS2355

Features & Benefits

  • Includes a 5 /8"x 2" carriage bolt for fastening secondary rack
  • Curved back is 3" wide
  • Galvanized 9 gauge steel per ASTM A-153

Specifications

No Specifications Available