LED Wallpack, 104W, 8427L, 5000K, 120-277V

Item #: 964395

Cat #: W4GLED-30C-1000-50K-T3M-MVOLT-BZSDP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 104 Watt, 8427 Lumen, 5000K, 70 CRI, Type III Medium Distribution, 120-277 Volt, Bronze Finish

Overview

LED Wallpack, 104 Watt, 8427 Lumen, 5000K, 70 CRI, Type III Medium Distribution, 120-277 Volt, Bronze Finish
Also known as: W4GLED-30C-1000-50K-T3M-MVOLT-BZSDP

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 104
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 104
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277