90W Halogen, PAR38 Reflector Flood, Amber, Medium Base, 120V

Item #: 964598
Cat #: 90PAR38FLARP-120V
UPC: 046135166624
Sign In or Register to view pricing and more.
Documents & Guides
90 Watt, 120 Volt, Halogen PAR38, Hardglass Reflector, Flood Lamp, Amber Finish, Medium Base, 6 Per Case

Overview

90 Watt, 120 Volt, Halogen PAR38, Hardglass Reflector, Flood Lamp, Amber Finish, Medium Base, 6 Per Case
Also known as: 046135166624, 90PAR38FLARP-120V

Specifications

Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Color: Amber
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 90
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)