90W Halogen, PAR38 Reflector Flood, Blue, Medium Base, 120V
Item #:
964599
Cat #:
90PAR38FLBRP-120V-6/CS-1/SKU
UPC:
046135166631
Sign In or Register to view pricing and more.
Documents & Guides
90 Watt, 120 Volt, Halogen PAR38, Hardglass Reflector, Flood Lamp, Blue Finish, Medium Base, 6 Per Case
Overview
90 Watt, 120 Volt, Halogen PAR38, Hardglass Reflector, Flood Lamp, Blue Finish, Medium Base, 6 Per Case
Also known as: 046135166631, 90PAR38FLBRP-120V-6/CS-1/SKU
Specifications
Base: | Medium Screw (E26) |
Color: | Blue |
Volts AC: | 120 |
Wattage: | 90 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Color: | Blue |
Wattage: | 90 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)