C TYPE CLAMP

Item #: 964887

Cat #: C6001743

UPC: 096359023890

Sign In or Register to view pricing and more.
Documents & Guides

Overview

C TYPE CLAMP
Also known as: 096359023890, C6001743

Features & Benefits

  • C-Type Ground Clamp
  • Continuous Current 400A
  • Fault Current 47kA, X/R=30
  • Main Line Range Max. 1000kcmil CU or 1590kcmil ACSR (1.50")
  • Main Line Range Min. #6 Sol. CU (0.162")
  • Jumper Range Max. 4/0 Grd. Cable
  • Jumper Range Min. #2 Grd. Cable
  • ASTM Type I, Class A, Grade 5H
  • Jaws Smooth

Specifications

No Specifications Available