12" LED Cabinet Light, 2700K, 262 Lumen, 120V, Bronze

Item #: 965018
Cat #: 4U27K12BZT
UPC: 783927493246
Sign In or Register to view pricing and more.
Documents & Guides
4U Series LED Collection, 12 Inch Cabinet Light, 2700K, 262 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 12 Inch Cabinet Light, 2700K, 262 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493246, 4U27K12BZT

Specifications

Lumens: 260
Volts AC: 120
Color: Frosted, Bronze
Length: 12 in
Height: 1 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 260
Color: Frosted, Bronze
Height: 1 in
Light Technology: LED
Volts AC: 120
Length: 12 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)