Circuit Breaker, Molded Case, Frame H, 100A, 3P, 600VAC, 24V Aux Contact

Item #: 965168

Cat #: 140G-H2F3-D10-KJ

UPC: 889508441474

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 100 Amp, 3-Pole, 600 Volt AC, 24 Volt Auxiliary Contact

Overview

Circuit Breaker, Molded Case, Frame H, 100 Amp, 3-Pole, 600 Volt AC, 24 Volt Auxiliary Contact
Also known as: 889508441474, 140G-H2F3-D10-KJ

Specifications

Poles: 3
Volts DC: 24
Amps: 100
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 24
Type: Breaker; Molded Case, Breaker