ALB VPL-B1304C-CJ12AA KINETIX

Item #: 965179

Cat #: VPL-B1304C-CJ12AA

UPC: 884951871076

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 130mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPL Low Inertia Motors, 480V AC, 130mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 884951871076, VPL-B1304C-CJ12AA

Specifications

Type: Servo Motor
Type: Servo Motor