This product may not be available in all locations.
2
more

Starter, Definite Purpose, 40A, 3P, 600VAC, NEMA 1, 120VAC Coil
Item #: 965282
Cat #: 8911DPSG43V02
UPC: 785901342762
to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 40 Amp, 3-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block
Overview
Starter, Definite Purpose, 40 Amp, 3-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901342762, 8911DPSG43V02
Specifications
| Phase: | 3 |
| Type: | Definite Purpose, Starter |
| IP/NEMA Rating: | NEMA 1 |
| Size: | 3 |
| Standards: | California Proposition 65 |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Standards: | California Proposition 65 |
| Type: | Definite Purpose, Starter |
| Size: | 3 |