SW FUSIBLE HD 200A NEMA12/INTERLOCK/VIEW

Item #: 965426

Cat #: H364AWKVWEI

UPC: 785901289876

to view pricing and more.
SW FUSIBLE HD 200A NEMA12/INTERLOCK/VIEW

Overview

SW FUSIBLE HD 200A NEMA12/INTERLOCK/VIEW
Also known as: 785901289876, H364AWKVWEI

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65