75.00KVA 3P AL 208(+2 -2 2.50%) 480Y/2

Item #: 965571

Cat #: 9T10A1344

UPC: 783173903438

to view pricing and more.
Documents & Guides
75.00KVA 3P AL 208(+2 -2 2.50%) 480Y/27

Overview

75.00KVA 3P AL 208(+2 -2 2.50%) 480Y/27
Also known as: 783173903438, 9T10A1344

Specifications

Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 75kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y