Cable Clamp, Brass

Item #: 965626

Cat #: LPC858

UPC: 782856431893

to view pricing and more.
Documents & Guides
CAD LPC858 CLAMP CAST COMBO

Overview

CAD LPC858 CLAMP CAST COMBO

Clamps to flat metal objects such as I-beams, angle irons and channel irons for optimal conduction.

Also known as: 782856431893, LPC858

Features & Benefits

  • Clamps to flat metal objects such as I-beams, angle irons and channel irons
  • Can be used as a parallel conductor clamp
  • Positive bolt tension draws tight on steel member
  • Listed to UL® 96

Specifications

Material: Brass
Standards: California Proposition 65
Depth: 1.660 in
Width: 0.890 in
Material: Brass
Depth: 1.660 in
Standards: California Proposition 65
Width: 0.890 in