This product has been discontinued.
This product may not be available in all locations.

Push Button, Bootless Flush Head, Yellow, 2NO, Contacts
Item #: 965660
Cat #: 800H-AR9A2Y
UPC: 884951770324
to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Closed, Stackable, Sealed Switch, Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Closed, Stackable, Sealed Switch, Contacts, 30 mm
Also known as: 884951770324, 800H-AR9A2Y
Specifications
| Amps: | 10 |
| Size: | 30 mm |
| Type: | Bootless Flush , Pushbutton |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Type: | Bootless Flush , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Yellow |