REXEL logo

Ring Terminal,Vinyl,16-14AWG,1/4IN,PK100

Item #: 966
Cat #: PV14-14R-C
UPC: 074983801220
Sign In or Register to view pricing and more.
Ring Terminal, 16 û 14 AWG, 1/4" stud size, vinyl insulated, funnel entry, standard package.

Product Overview

Ring Terminal, 16 û 14 AWG, 1/4" stud size, vinyl insulated, funnel entry, standard package.
Also known as: 074983801220, PV14-14R-C
Frequently Bought Together (51)
Panduit
PV10-10R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Panduit
PV14-10R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Panduit
PV10-14R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Panduit
PV14-8R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #8 Stud
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Panduit
S050X150VA1Y Self Laminating Labels, 1/2", 1-1/2" Long, 10-6 AWG, White
Panduit
BT2S-M0 Cable Tie, Metal Barb, 8.0L (203mm), Sta
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Hubbell-Kellems
HBL5266C Straight Blade Plug, 15A, 125V, 5-15P, 2P3W
Panduit
BSV14X-L Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1492-LD3 Terminal Block, 20A, 600V, AC/DC, 2 Circuit, Gray, 2.5mm
Panduit
BSV10X-Q Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Panduit
BSV18X-LY Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Panduit
PLT1.5I-M0 Cable Tie, Intermediate, UV Rated Nylon, 5.6", Black
Panduit
C1LG6-F PANDUCT Wiring Duct Cover, 1" x 6', PVC, Gray, Protective Film
Panduit
F1X3LG6 Wiring Duct, Narrow Slot, 1" x 3" x 6', PVC, Gray
Lapp
S2521 M-32X1.5 SKINTOP@ SLM
Panduit
PV14-8F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #8 Stud, Blue
CRC
02018 Heavy Duty Electrical Parts Degreaser - 19oz Aerosol Spray Can
Allen-Bradley
1492-M5X10 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 10mm
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Panduit
PV10-10F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow
Panduit
DNF14-250FIB-C Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue
Panduit
PV10-14R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Panduit
PV14-8F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #8 Stud, Blue
Panduit
PV14-10R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud
Panduit
PV14-8R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #8 Stud
Panduit
PV10-10F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow
Panduit
PV10-8R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #8 Stud
Panduit
PV10-10R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Panduit
PV14-10F-C Fork Terminal, Vinyl Insulated, 18 - 14 AWG, #10 Stud, Blue
Panduit
PV14-6F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #6 Stud, Blue
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Panduit
PV18-10R-CY Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG
Panduit
PV10-8F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow
Panduit
PV14-14F-C Fork Terminal, Funnel Entry, Vinyl Insulated, 16 - 14 AWG, Stud: 1/4"
Panduit
DV14-250B-C Disc,F,BlVn,.25x.032",16-14AWG,PK100
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Panduit
PV14-6R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #6 Stud
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Panduit
BSN10-L Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Panduit
PV10-14F-L Fork Terminal, Vinyl Insulated, 12 – 10 AWG, 1/4" Stud Size
Panduit
ABM2S-A-C Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Panduit
PV14-10R-C Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud

Specifications

Type: Vinyl Insulated, Ring Terminal, Funnel Entry
Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Gauge: 14, 16
Type: Vinyl Insulated, Ring Terminal, Funnel Entry
Material: Vinyl, Copper
Gauge: 14, 16
Color: Blue
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)