Hybrid 2 Kit Rope Light, 45', 2700K, 135 Watt, 120 Volt
Item #:
966168
Cat #:
H2-KIT-45-WW
UPC:
714176000015
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Hybrid 2 Kit Rope Light, 45 Foot, 2700K, 135 Watt, 145 Lumen per Foot, 120 Volt
Overview
Hybrid 2 Kit Rope Light, 45 Foot, 2700K, 135 Watt, 145 Lumen per Foot, 120 Volt
Also known as: 714176000015, H2-KIT-45-WW
Specifications
Volts AC: | 120 |
Length: | 45 ft |
Color Temperature: | 2700 (Warm White) |
Wattage: | 135 |
Light Technology: | LED |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 45 ft |
Wattage: | 135 |
Customer Reviews
No reviews for this product
(0)