BARRIER BLOCK

Item #: 966259

Cat #: THHN1STRRED5000RL

UPC: 980120533575

to view pricing and more.
Documents & Guides

Overview

BARRIER BLOCK

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980120533575, THHN1STRRED5000RL

Specifications

Color: Red
Gauge: 1 AWG
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Material: Aluminum
Package Type: Reel
Gauge: 1 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded