Contactor, Miniature, Reversing, 5A, 3P, 24VDC Coil, 1NC

Item #: 96634

Cat #: 104-K05ZJ02

UPC: 662074497447

to view pricing and more.
Documents & Guides
Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 24 Volt DC Coil, Standard, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 24 Volt DC Coil, Standard, 1 Normally Closed, Auxiliary Contact

Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.

Also known as: 662074497447, 104-K05ZJ02

Specifications

Type: Reversing, Contactor, Miniature
Volts DC Control: 24
Poles: 3
Amps: 5
Type: Reversing, Contactor, Miniature
Poles: 3
Volts DC Control: 24
Amps: 5