Center Panel Support 72''

Item #: 96661

Cat #: A72FSCPS

UPC: 783510271008

to view pricing and more.
Center Panel Support, Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06,material/finish: Steel/white

Overview

Center Panel Support, Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06,material/finish: Steel/white

Center panel supports can be installed in any Free-Stand Two-Door enclosures with mounting channel. They permit the installation of panels, swing-out panels and rack-mounting angles sized for one-door enclosures.

Also known as: 783510271008, A72FSCPS

Features & Benefits

  • The Center Panel Support can be positioned from front to back of the enclosure

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Weight: 24 lbs
Color: White
Finish: Powder Coated
Material: Steel
Weight: 24 lbs