Solid Sides, fits 2000x800mm, EMC

Item #: 96675

Cat #: PSS208HF2

UPC: 783510116194

Sign In or Register to view pricing and more.

Overview

HOF PSS208HF2 MEDIUM EMI/RFI

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.

Also known as: 783510116194, PSS208HF2

Features & Benefits

  • Solid Sides are finished with paint over plated surfaces

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Steel
Weight: 48 lbs
Color: Light Gray
Material: Steel
IP/NEMA Rating: IP55
Weight: 48 lbs