Overview
HOF PB089HF2 MEDIUM EMI/RFI B
The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.
Also known as: 783510131692, PB089HF2
Features & Benefits
- Mounts to the bottom of the enclosure
Specifications
| Weight: | 32 lb |
| Color: | Light Gray |
| IP/NEMA Rating: | IP55 |
| Finish: | Powder Coated |
| Weight: | 32 lb |
| IP/NEMA Rating: | IP55 |
| Color: | Light Gray |
| Finish: | Powder Coated |
