TURNLOK CONN 3W 15A 125V

Item #: 96695

Cat #: PSL515-C

UPC: 785007236644

to view pricing and more.
Turnlok Connector 3wire 15amp 125v

Overview

Turnlok Connector 3wire 15amp 125v
Also known as: 785007236644, PSL515-C

Specifications

Type: Grounding, Connector, Straight Blade
Color: Black/White
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-15R
Type: Grounding, Connector, Straight Blade
Amps: 15
Material: Nylon
Color: Black/White
Volts AC: 125
NEMA Configuration: L5-15R