14W A19 LED Lamp, 27K

Item #: 966999
Cat #: LED14A19F82710YVRP
UPC: 046135792922
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 79292*

Overview

LED Lamp, 14 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 79292*
Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED A19 lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials. They emit no UV or IR radiation. A CRI of 80+ ensures good color definition. Available in warm white 2700K CCT, bright white 3500K CCT and daylight 5000K CCT, these lamps offer a great value where a non-dimmable, semi-directional lamp is appropriate in both homes and businesses.
Also known as: 046135792922, LED14A19F82710YVRP

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 1500
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)