Kinetix VP Low Inertia Servo Motor

Item #: 967170

Cat #: VPL-B1306F-CJ14AA

UPC: 885630830353

to view pricing and more.
VPL Low Inertia Motors, 480V AC, 130mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 130mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1306F-CJ14AA is a 480 V AC VPL low inertia motor from Rockwell Automation®. It has a 130 mm bolt circle frame size and six magnet stacks. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630830353, VPL-B1306F-CJ14AA

Specifications

Special Program: Rockwell Automation Preferred Product
Special Program: Rockwell Automation Preferred Product