SAT S9139 10W BR30 GU24 LED

Item #: 967213
Cat #: S9139
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SAT S9139 10W BR30 GU24 LED

Overview

SAT S9139 10W BR30 GU24 LED
Also known as: S9139

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Shape: BR30 (Bulged Reflector)
Lumens: 650
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Base: 2-Pin Twist Lock (GU24)
Wattage: 10
Lumens: 650

Customer Reviews

No reviews for this product
(0)