4" x 1-1/4" Reducing Washer

Item #: 967227

Cat #: RW400125

UPC: 662364560783

to view pricing and more.
Documents & Guides
Reducing Washer. Size: 4"x1-1/4". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 4"x1-1/4". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560783, RW400125

Specifications

Diameter: 1 1/4 in, 4 in
Material: Steel
Diameter: 1 1/4 in, 4 in
Material: Steel