17W PAR38 LED Lamp, 27K

Item #: 967244

Cat #: S8977

UPC: 045923089770

to view pricing and more.
17 Watt; PAR38; 2700K; 40' Beam Spread; Medium Base; 120 Volts

Overview

17 Watt; PAR38; 2700K; 40' Beam Spread; Medium Base; 120 Volts
Also known as: 045923089770, S8977

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Wattage: 17
Lumens: 1120
Shape: PAR38 (Sealed Beam)