Tubing Copper HYLUGâ„¢, 1 Hole with Inspection Window

Item #: 967261

Cat #: YA2CL490

UPC: 781810019900

Sign In or Register to view pricing and more.
Documents & Guides
Tubing Copper HYLUGâ„¢, 1 Hole with Inspection Window, #2 AWG Code, 60 Navy, 600V-35kV, 3/8" Stud, Standard, Compression, 0.40 in BCD, Brown

Overview

Tubing Copper HYLUGâ„¢, 1 Hole with Inspection Window, #2 AWG Code, 60 Navy, 600V-35kV, 3/8" Stud, Standard, Compression, 0.40 in BCD, Brown
Also known as: 781810019900, YA2CL490

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 2