WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT

Item #: 96729

Cat #: RDB83

UPC: 785901046905

to view pricing and more.
WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT

Overview

WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT

WIREWAY 8 x 8 RAINTIGHT TROUGHS - 3 FT

Also known as: 785901046905, RDB83

Specifications

Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel