Kilowatt Meter, Indoor, 277/480V, 3-Phase, 4-Wire, 200A

Item #: 967361

Cat #: 2K480-2SW

UPC: 078477603772

to view pricing and more.
Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 200 Amp, CTs Included: 3 Solid CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant

Overview

Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 200 Amp, CTs Included: 3 Solid CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant

Series 2000 480 V 200 A Indoor Kit Solid Core, 3P4W

Also known as: 078477603772, 2K480-2SW

Specifications

Type: Indoor
Type: Indoor