5W CFL Retrofit LED Lamp, 35K

Item #: 967438

Cat #: HN-H-GX23-U-5W-835-G4

UPC: 815975020102

to view pricing and more.
Documents & Guides
LED Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 5 Watt (13 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 500, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours

Overview

LED Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 5 Watt (13 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 500, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours
Also known as: 815975020102, HN-H-GX23-U-5W-835-G4

Specifications

Lumens: 500
Wattage: 5
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (GX23)
Lumens: 500
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (GX23)
Wattage: 5
Color Rendering Index (CRI): 80
Light Technology: LED