5W CFL Retrofit LED Lamp, 30K

Item #: 967440

Cat #: HN-H-GX23-U-5W-830-G4

UPC: 815975020096

to view pricing and more.
Documents & Guides
LED Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 5 Watt (13 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 500, CRI: 80, Color Temperature: 3000K, Rated Life: 50000 Hours

Overview

LED Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 5 Watt (13 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 500, CRI: 80, Color Temperature: 3000K, Rated Life: 50000 Hours
Also known as: 815975020096, HN-H-GX23-U-5W-830-G4

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 500
Wattage: 5
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GX23)
Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 80
Base: 2-Pin (GX23)
Lumens: 500
Volts AC: 120, 277
Light Technology: LED