Elastic Retainer, 2.0" (50.8mm) Bundle

Item #: 967476

Cat #: RER2.0-S6-X

UPC: 074983283392

to view pricing and more.
Harness elastic Retainer, 2.0" (50.8mm) Bundle, #6 Screw (M3).

Overview

Harness elastic Retainer, 2.0" (50.8mm) Bundle, #6 Screw (M3).
Also known as: 074983283392, RER2.0-S6-X

Specifications

Color: Natural, Black/White
Material: Nylon
Mounting: # 6 Screw
Color: Natural, Black/White
Mounting: # 6 Screw
Material: Nylon