
14.5W CFL Retrofit LED Lamp, 35K
Item #: 967505
Cat #: 14.5PLL/835/DIR
UPC: 737212977508
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 14.5W LED Lamp sub for 4-Pin 2G11 series. Color: 3500K, CRI: 80. Lumens: 1550, Replaces 36W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts
Overview
LED Replacement Lamp, 14.5W LED Lamp sub for 4-Pin 2G11 series. Color: 3500K, CRI: 80. Lumens: 1550, Replaces 36W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts
Also known as: 737212977508, 14.5PLL/835/DIR
Specifications
| Wattage: | 14.500 |
| Lumens: | 1550 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Wattage: | 14.500 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | 1550 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |