AB QMJUZ0342-C3-EMC PANEL VIEW PLUS

Item #: 967605

Cat #: QMJUZ0342-C3-EMC

UPC:

to view pricing and more.
Documents & Guides
AB QMJUZ0342-C3-EMC PANEL VIEW PLUS 6 PN 2711PT15C4D8 TOUCH SCREEN ONLY 15IN DISPLAY

Overview

AB QMJUZ0342-C3-EMC PANEL VIEW PLUS 6 PN 2711PT15C4D8 TOUCH SCREEN ONLY 15IN DISPLAY

Our Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.

Also known as: QMJUZ0342-C3-EMC

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface