General Purpose Relay, 11 Pin, 3PDT, 24V DC

Item #: 967613
Cat #: 1SVR405622R1100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Also known as: 1SVR405622R1100, Ice cube relay

Specifications

Type: General Purpose Relay, 3PDT
Base: 11-Pin
Volts DC Control: 24
Poles: 3
Amps: 10
Mounting: Socket
Type: General Purpose Relay, 3PDT
Volts DC Control: 24
Amps: 10
Base: 11-Pin
Poles: 3
Mounting: Socket

Customer Reviews

No reviews for this product
(0)