8" Xenon Harmonization 120V Cabinet Light, 40W, White

Item #: 967632
Cat #: 4U120X08WHT
UPC: 783927492942
Sign In or Register to view pricing and more.
Documents & Guides
4U Series, 8 Inch Xenon Harmonization 120 Volt Cabinet Light, 1-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series, 8 Inch Xenon Harmonization 120 Volt Cabinet Light, 1-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927492942, 4U120X08WHT

Specifications

Type: Under Cabinet Light, Xenon
Volts AC: 120
Wattage: 20
Height: 1 1/4 in
Color: White
Width: 4 1/2 in
Length: 8 in
Material: Aluminum
Type: Under Cabinet Light, Xenon
Wattage: 20
Color: White
Length: 8 in
Volts AC: 120
Height: 1 1/4 in
Width: 4 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)