This product has been discontinued.

22" Xenon Harmonization 120V Cabinet Light, 20W, White
Item #: 967634
Cat #: 4U120X22WHT
UPC: 783927493000
Sign In or Register to view pricing and more.
Documents & Guides
22" Xenon Harmonization 120V Cabinet Light, 20W, White4U Series, 22 Inch Xenon Harmonization 120 Volt Cabinet Light, 3-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Overview
22" Xenon Harmonization 120V Cabinet Light, 20W, White4U Series, 22 Inch Xenon Harmonization 120 Volt Cabinet Light, 3-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927493000, 4U120X22WHT
Specifications
| Type: | Under Cabinet Light |
| Volts AC: | 120 |
| Color: | Frosted, White |
| Wattage: | 20 |
| Length: | 22 in |
| Material: | Aluminum |
| Type: | Under Cabinet Light |
| Color: | Frosted, White |
| Length: | 22 in |
| Volts AC: | 120 |
| Wattage: | 20 |
| Material: | Aluminum |