LEV GFWT2-HGT 20A WR TR HG SL

Item #: 967743

Cat #: GFWT2-HGT

UPC: 078477738993

to view pricing and more.
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Hospital Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND

Overview

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Hospital Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Hospital Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND

Also known as: 078477738993, GFWT2-HGT

Specifications

Color: Light Almond
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Light Almond
Material: PBT Plastic
NEMA Configuration: 5-15R