BLM ECP84407T-4 200HP 1785RPM

Item #: 967873

Cat #: ECP84407T-4

UPC: 781568196717

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84407T-4 200HP 1785RPM

Overview

BLM ECP84407T-4 200HP 1785RPM
Also known as: 781568196717, ECP84407T-4

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200