Power Supply, 2.1A, 1P, 85-264VAC Input, 24-28V DC Output

Item #: 967935

Cat #: SVL224100

UPC: 783472873203

to view pricing and more.
Documents & Guides
2.1 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 2.1 Amps - 50 Watts. H x W x D: 2.95" x 1.18" x 3.52". NEC Class 2 Outputs. Din Mt

Overview

2.1 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 2.1 Amps - 50 Watts. H x W x D: 2.95" x 1.18" x 3.52". NEC Class 2 Outputs. Din Mt
Also known as: 783472873203, SVL224100

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Wattage: 50
Amps: 2.100
Primary Voltage: 100, 240
Volts AC Range: 85 - 264
Volts DC Range: 120 - 375
Volts DC: 24
Phase: 1
Amps: 2.100
Volts AC Range: 85 - 264
Mounting: DIN Rail
Wattage: 50
Primary Voltage: 100, 240
Volts DC Range: 120 - 375