This product may not be available in all locations.

Power Supply, 20A, 1P, 85-264VAC Input, 24-28V DC Output
Item #: 967938
Cat #: SVL2024100
UPC: 783472873258
to view pricing and more.
Documents & Guides
20 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 20 Amps - 480 Watts. H x W x D: 4.87" x 3.36" x 4.63". NEC Class 2 Outputs. Din Mt
Overview
20 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 20 Amps - 480 Watts. H x W x D: 4.87" x 3.36" x 4.63". NEC Class 2 Outputs. Din Mt
Also known as: 783472873258, SVL2024100
Specifications
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Wattage: | 480 |
| Amps: | 20 |
| Volts AC Range: | 100 - 240, 85 - 264 |
| Volts DC Range: | 120 - 375 |
| Volts DC: | 24 |
| Phase: | 1 |
| Amps: | 20 |
| Volts DC Range: | 120 - 375 |
| Mounting: | DIN Rail |
| Wattage: | 480 |
| Volts AC Range: | 100 - 240, 85 - 264 |