5.5W LED Lamp

Item #: 967965

Cat #: 11PLVG4/835/BYP

UPC: 737212976815

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 5.5W LED Lamp sub for 2-Pin & 4-Pin G24d, GX24d, G24q & GX24q, Color: 3500K, CRI: 80. Lumens: 900, Replaces 26W CFL PL Lamps. Built-in Universal Vage Driver - Bypass Installation

Overview

LED Replacement Lamp, 5.5W LED Lamp sub for 2-Pin & 4-Pin G24d, GX24d, G24q & GX24q, Color: 3500K, CRI: 80. Lumens: 900, Replaces 26W CFL PL Lamps. Built-in Universal Vage Driver - Bypass Installation
Also known as: 737212976815, 11PLVG4/835/BYP

Specifications

Color Rendering Index (CRI): 80
Lumens: 900
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 900
Wattage: 5.500
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)